Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Way Professional Passive Crossover System 18dB/Oct Low Pass 12dB/oct high pass

  • Mfr # FB4648

  • Zoro # G316283279


product price: $178.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB4648
Zoro #
G316283279
UPC #
-
Country of Origin
Italy

Description

Completing the most accurate point source solution available, B&C Speakers offers the FB464 passive crossover for our DCX464 coaxial compression driver. Specifically designed for use in conjunction with the ME464, 300Hz horn, users of all types can now have flat high-fidelity response out of the box using 100% OEM components. The FB464 crossover phase aligns the mid and high frequency elements of the DCX464, and implements an asymmetrical slope crossover at 3.6kHz yielding flat response, with no loss in sensitivity. This crossover frequency best balances energy between the two diaphragms for minimum distortion at all output levels. Series protection is additionally provided by industrial filament bulbs which prevent over power or inconsistent tonal balance at very high output. Nominal Impedance: 8 Ohms Crossover Frequency: 3.6 kHz Filter Type: Two Way Low-pass Slope: 18.0 dB/oct High-pass Slope: 12.0 dB/oct Overall Dimensions: 100x110 mm 3.94x4.33 in Net Weight: 0.37 kg 0.82 lb Shipping Units: 1 Shipping Weight: 0.4 kg 0.87 lb Shipping Box: 120x125x35 mm 4.72x4.92x1.38 in Other Details: 4 mm diameter holes on the PCB at 100 mm x 90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.