
21-in Woofer w/1 Ohm Impedance & 5000 Watts Continuous Power Handling Capacity & Neodymium Inside S
Mfr # 21IPAL
Zoro # G416062019
product price: $2,773.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21IPAL
Zoro #
G416062019
UPC #
-
Country of Origin
Italy
Description
21.0-in Woofer w/1 Ohms Impedance & 5000 Watts Continuous Power Handling Capacity & Neodymium Inside Slug Magnet Nominal Outer Diameter - mm in: 530 21.0 Continuous Power Handing Capacity: 5000 Nominal power handling: 2500 Watts Frequency Response: 37 - 1000 Hz Sensitivity 1W/1m: 99.0 dB Nominal impedance: 1 Ohms Minimum impedance: 1.1 Ohms Winding material: Aluminium Winding depth - mm in: 48.0 1.9 Voice Coil Diameter - mm in: 153 6.0 Cone Shape: Radial Surround Shape: Triple Roll Former Material: Glass Fibre Magnetic gap depth - mm in: 18.0 0.7 Flux Density - T: 1.35 Spider type: Double Silicone Pole Design: T-PoleRecommended Enclosure: 200.0 7.06Recommended Tuning in Hz: 40PLEASE SEE THE DEEJAY LED MODEL: TBHSUBSCREWS for heavy duty cabinet mounting screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.