Zoro Homepage

21-in Woofer w/4000 W continuous program power capacity, Neodymium magnet, 8 Ohms

  • Mfr # 21SW152-8

  • Zoro # G216061908


product price: $1,195.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21SW152-8
Zoro #
G216061908
UPC #
-
Country of Origin
Italy

Description

4000 W continuous program power capacity153 mm 6 in split winding copper voice coil30 - 1000 Hz response96 dB sensitivity60 mm peak-to-peak excursion before damageNeodymium magnet allows a very high force factor & linear excursionDouble silicone spider w/optimized complianceVentilated voice coil gap for reduced power compressionAluminium demodulating ring for very low distortion4 ohmNominal Impedance4.2 ohmMinimum Impedance4000 WContinuous Power Handling2000 WNominal Power Handling AES96 dBSensitivity 1W/1m30 - 1000 HzFrequency Range153 mm 6 inVoice Coil DiameterCopperWinding MaterialGlass FibreFormer MaterialNeodymium RingMagnet Material30 mm 1.18 inWinding Depth12 mm 0.5 inMagnetic Gap Depth1.2 TFlux DensityDesignTriple RollSurround ShapeRadialCone ShapeNeodymium RingMagnet TypeDouble SiliconeSpiderT-PolePole Design190 dm3 6.71 ft3Recommended enclosure volume33 HzRecommended tuning frequencyParameters32 HzFs3.4 ohmRe0.31Qes7Qms0.3Qts200 dm3 7.00 ft3Vas1680 cm2 260.40 in2Sd2.2 %η0 +/- 15 mmXmax +/- 16 mmXvar460 gMms32.5 TxmBl1.5 mHLe103 HzEBPMounting & Shipping info547 mm 21.5 inOverall Diameter527 mm 20.7 inBolt Circle Diameter508 mm 20 inBaffle Cutout Diameter261 mm 10.3 inDepth0.63 mm 16 inFlange & Gasket Thickness16 dm3 0.56 ft3Air volume occupied by driver18.5 kg 40.7 lbNet Weight20.9 kg 46 lbShipping Weight590x590x300 mm 23.2x23.2x11.8 inShipping BoxRCK21SW1524Service kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.