6.5-in Woofer w/8 Ohms Impedance & 400 Watts Continuous Power Handling Capacity & Neodymium Ring Ma

  • Mfr # 6MDN44

  • Zoro # G616061942


product price: $219.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6MDN44
Zoro #
G616061942
UPC #
-
Country of Origin
Italy

Description

6.5-in Woofer w/16 Ohms Impedance & 400 Watts Continuous Power Handling Capacity & Neodymium Ring Magnet Nominal Outer Diameter - mm in: 170 6.5 Continuous Power Handing Capacity: 400 Nominal power handling: 200 Watts Frequency Response: 150 - 6000 Hz Sensitivity 1W/1m: 97.0 dB Nominal impedance: 8 Ohms Minimum impedance: 6 Ohms Winding material: Aluminium Winding depth - mm in: 10.0 0.39 Voice Coil Diameter - mm in: 44 1.7 Cone Shape: Exponential Surround Shape: Triple Roll Former Material: Glass Fibre Magnetic gap depth - mm in: 6.0 0.25 Flux Density - T: 1.45 Spider type: Single Pole Design: T-Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.