8.0-in Woofer w/8 Ohms Impedance & 400 Watts Continuous Power Handling Capacity & Neodymium Ring Ma

  • Mfr # 8MBX51-8

  • Zoro # G516061905


product price:  $297.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8MBX51-8
Zoro #
G516061905
UPC #
-
Country of Origin
Italy

Description

Features 400 W continuous program power capacity 51 mm 2 in aluminium voice coil 60 - 4000 Hz response 96.5 dB sensitivityNeodymium ring magnet assemblyAluminium ring allows a very low distortion figureVentilated voice coil gap for reduced power compressionSpecifications. Nominal Diameter: 200 mm 8.0 in. Nominal Impedance: 8 Ohms. Minimum Impedance: 5.9 Ohms Nominal Power Handling: 1200 W. Continuous power handling: 2400 W. Sensitivity 1W/1m: 396.5 dB. Frequency Range: 60 - 4000 Hz. Voice Coil Diameter: 51 mm 2.0 in. Winding Material: Aluminium. Former Material: Glass Fibre. Winding Depth: 15.0 mm 0.59 in. Magnetic Gap Depth: 7.0 mm 0.28 in. Flux Density: 1.3 TDesign. Surround Shape: Triple Roll. Cone Shape: Curvilinear. Magnet Material: Neodymium Ring. Spider: Single. Pole Design: T-Pole. Woofer Cone Treatment: Waterproof Impregnated Cone. Recommended Enclosure: 19.0 dm3 0.67 ft3. Recommended Tuning: 63 HzParameters4. Resonance Frequency: 60 Hz. Overall Diameter: 225 mm 8.86 in. Bolt Circle Diameter: 210 mm 8.27 in. Baffle Cutout Diameter: 187.0 mm 7.36 in. Depth: 93 mm 3.66 in. Flange and Gasket Thickness: 9 mm 0.35 in. Air Volume Occupied by Driver: 1.1 dm3 0.04 ft3. Net Weight: 1.8 kg 3.97 lb. Shipping Units: 1. Shipping Weight: 2.25 kg 4.96 lb. Shipping Box: 255x255x150 mm 10.04x10.04x5.91 in Recone kit: RCK008MBX518D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.