High Frequency High Power Bolt on driver requires horn includes hardware 1-inch throat
Mfr # DRV250TN-8
Zoro # G316449620
product price: $238.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRV250TN-8
Zoro #
G316449620
UPC #
-
Country of Origin
Italy
Description
* 120 W continuous program power capacity with corect crossover* 1-in horn throat diameter * 44 mm 1.7 in aluminium voice coil * Titanium diaphragm * 1000 - 18000 Hz response * 106 dB sensitivity* Overall Diameter: 120 mm 4.7 in * Depth 62 mm 2.4 in * Net Weight 2.15 kg 4.74 lb * Shipping Units 1 pcs: Shipping Weight 2.21 kg 4.87 lb * Shipping Box 120x120x65 mm 4.72x4.72x2.56 in * Throat Diameter 25 mm 1 in * Nominal Impedance: 8 Ohms * Minimum Impedance: 7.4 Ohms * Nominal Power Handling: 60 W * Sensitivity: 106 dB * Frequency Range: 1 kHz - 18 kHz * Recommended Crossover: 1.5 kHz * 12 dB/oct. or higher slope high-pass filter. * Voice Coil Diameter 44 mm 1.7 in * Winding Material Aluminium * Inductance 0.11 mH * Flux Density 1.85 T * Diaphragm Material Titanium * SERVICE KITS: HF replacement-di-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.