
High Power 12-in Woofer w/50 - 3000 Hz Frequency Range with weather trated cone
Mfr # 12MH36-8
Zoro # G316062287
product price: $476.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12MH36-8
Zoro #
G316062287
UPC #
-
Country of Origin
Italy
Description
Nominal Diameter: 320 mm 12.0 in. Nominal Impedance: 8 Ohms. Minimum Impedance: 6.5 Ohms. Nominal Power Handling: 400 W. Continuous power handling: 800 W. Sensitivity 1W/1m: 101.0 dB. Frequency Range: 50 - 3000 Hz. Voice Coil Diameter: 76 mm 3.0 in. Winding Material: Copper. Former Material: Glass Fibre. Winding Depth: 14.0 mm 0.55 in. Magnetic Gap Depth: 8.0 mm 0.31 in. Flux Density: 1.4 . Surround Shape: Double Roll. Cone Shape: Radial. Magnet Material: Ferrite. Spider: Single. Pole Design: T-Pole. Woofer Cone Treatment: TWP Waterproof Both Sides Resonance Frequency: 53 Hz. Overall Diameter: 316 mm 12.4 in. Bolt Circle Diameter: 296 mm 11.6 in. Baffle Cutout Diameter: 282.0 mm 11.1 in. Depth: 133 mm 5.24 in. Flange and Gasket Thickness: 12 mm 0.47 in. Air Volume Occupied by Driver: 3.3 dm3 0.12 ft3. Net Weight: 7.6 kg 16.7 lb. Shipping Units: 1. Shipping Weight: 8.5 kg 18.74 lb. Shipping Box: 360x360x200 mm 14.17x14.17x7.87 in Recone kit: RCK12MH368
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.