High Power 8 Ohm Woofer w/High Temp Voice Coil and front side water proofing
Mfr # 12MH888-8
Zoro # G216449362
product price: $449.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12MH888-8
Zoro #
G216449362
UPC #
-
Country of Origin
Italy
Description
* Nominal Diameter: 12-in* Nominallmpedance: 8 Ohms* Minimum Impedance: 6.5 Ohms* Power Handling Nominal1: 400W* Continous Program:: 800 Watts* Sensitivity 1 W/1 m 3: 100.3 dB* Frequency Range: Fs to 4500 Hz* Voice Coil Diameter: 76mm* Winding material: CCAW* Former Material: SV Kraft* Winding depth: 16,0 mm* Magnetic Gap Depth: 10.0 mm* Flux Density: 1.45 T* Surround Material: Polycotton* Epoxy treatment* Surround Shape: Accordion * Spider Material: Polycotton * Magnet Material: Ceramic * Front side water resistant treated* Demodulation ring* Cone Material: Treated Paper* Fs: 54 Hz* Re: 5.20* Qes: 0.233* Qms: 11.548* Qts: 0.229* Vas: 69.2 dm3* Sd 522 cm2* 110: 4.36 %* Xmax: 5.5mm* Xvar: 6.Omm* Mms: 49.0 g* BI: 19.05 Txm* Le: 0.34 mH* Cms: 181 IJm/NMounting Information* Overall Diameter: 315.0 mm 12.40 in* Bolt Circle Diameter: 296 mm 11.65 in* Baffle Cutout Diameter: 282 mm 11.10 in* Depth: 135 mm 5.31 in* Flange I Gasket Thickness: 13 mm 0.49 in* Net Weight: 8.7 Kg 19.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.