
High Power Low Frequency Driver with 3200 Watts Continuous power handling & Neodymium magnet
Mfr # 15DS115-4
Zoro # G616062154
product price: $1,055.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15DS115-4
Zoro #
G616062154
UPC #
-
Country of Origin
Italy
Description
This next evolution subwoofer uses a new, longer, four layer aluminum voice coil. The result is more energy in the gap, higher sensitivity, lower distortion and better overall performance. The 15DS115 features a 40mm long, 4.5 inch diameter 116mm Copper Clad Aluminum Wire voice coil. With a 1600watt AES power rating, 96 dB sensitivity, and over 14 mm of Xvar, this high energy subwoofer is a significant step forward from similar models in the B&C range. 4 ohms 3200 W continuous program power capacity 116 mm 4.5 in four layer aluminum voice coil 35 - 1000 Hz response 96 dB sensitivity 60 mm peak-to-peak excursion before damage Neodymium magnet allows a very high force factor and linear excursion Double silicone spider with optimized compliance Ventilated voice coil gap for reduced power compression Aluminium demodulating ring for very low distortion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.