Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Horn Flare w/1-in throat entry 12.2-in x 5.6-in x 4.9-in

  • Mfr # ME45

  • Zoro # G416311766


product price: $77.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME45
Zoro #
G416311766
UPC #
881314450190
Country of Origin
Italy

Description

90 Degrees x 40 Degrees nominal coverage Exponential flare Very good loading down to 1 kHz Throat diameter: 25 mm 1.0-in Nominal coverage horizontal: 90 Degrees Nominal coverage vertical: 40 Degrees Cutoff frequency: 1.0 kHz Material: Cast Aluminium Dimensions: 310x140x124 mm 12.2 x 5.6 x 4.9-in Mounting & Shipping Info Baffle cutout dimension: 260x110 mm 10.2x4.3-in Net weight: 0.8 kg 1.8 lb Shipping units: 4 Shipping weight: 4.9 kg 10.8 lb Shipping box: 540x350x185 mm 21.2x13.8x7.3-in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.