Zoro Homepage

Very High Power Capacity 18-in Woofer 8-Ohms

  • Mfr # 18TBX100-8

  • Zoro # G416061999


product price: $675.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18TBX100-8
Zoro #
G416061999
UPC #
-
Country of Origin
Italy

Description

2400 W continuous program power capacity 100 mm 4 in copper voice coil 35 - 1000 Hz response 97 dB sensitivity Aluminium demodulating ring allows a very low distortion figure Double silicone spider with optimized compliance Ventilated voice coil gap for reduced power compression Nominal Diameter: 460 mm 18.0 in. Nominal Impedance: 8 Ohms. Minimum Impedance: 6.2 Ohms. Nominal Power Handling: 1200 W. Continuous power handling: 2400 W. Sensitivity 1W/1m: 397.0 dB. Frequency Range: 35 - 1000 Hz. Voice Coil Diameter: 100 mm 4.0 in. Winding Material: Copper. Former Material: Glass Fibre. Winding Depth: 25.0 mm 1.0 in. Magnetic Gap Depth: 12.0 mm 0.5 in. Flux Density: 1.1 T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.