
1136-8M-20, Timing Belt, Neoprene, Fiberglass
Mfr # 1136-8M-20
Zoro # G405354668
product price:Â $38.89
/ea
Sold in multiples of 2 for $77.78
Key Features
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Number of Teeth
142
Standards
ISO 9001:2015
Material
Neoprene
Gearbelt Type
Single Sided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1136-8M-20
Zoro #
G405354668
UPC #
195057987333
Country of Origin
United States
Dimensions
Width
6 inch
Pitch Length
44.724 inch
Height
9 inch
Length
1 inch
Details
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Item
Timing Belt
Number of Teeth
142
Standards
ISO 9001:2015
Material
Neoprene
Gearbelt Type
Single Sided
Weight
0.31 lbs
Finish
Fiberglass
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.