1420-D5M-09, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt

  • Mfr # 1420-D5M-09

  • Zoro # G505358115


product price:  $73.15
/ea
Sold in multiples of 2 for $146.30

Key Features

Height
9 inch
Pitch Length
55.906 inch
Gearbelt Type
Double Sided
Number of Teeth
284
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1420-D5M-09
Zoro #
G505358115
UPC #
195057454217
Country of Origin
United States

Dimensions

Height
9 inch
Pitch Length
55.906 inch
Length
1 inch

Details

Item
Double Sided Timing Belt
Gearbelt Type
Double Sided
Number of Teeth
284
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.142 lbs
Standards
ISO 9001:2015
Finish
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.