
1800-8M-85, Timing Belt, Neoprene, Fiberglass
Mfr # 1800-8M-85
Zoro # G605352440
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Number of Teeth
225
Width
6 inch
Material
Neoprene
Standards
ISO 9001:2015
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1800-8M-85
Zoro #
G605352440
UPC #
195057031272
Country of Origin
Germany
Dimensions
Width
6 inch
Height
9 inch
Pitch Length
70.866 inch
Length
1 inch
Details
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Number of Teeth
225
Material
Neoprene
Standards
ISO 9001:2015
Weight
2.11 lbs
Gearbelt Type
Single Sided
Item
Timing Belt
Finish
Fiberglass
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.