Zoro Homepage
This item is Discontinued.
B&B Manufacturing 20AT5/975, Timing Belt, Polyurethane, Steel 20AT5/975

20AT5/975, Timing Belt, Polyurethane, Steel (Discontinued)

  • Mfr # 20AT5/975
  • Zoro # G105359413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AT5/975
Zoro #
G105359413
UPC #
195057711839
Country of Origin
Taiwan, Province of China

Dimensions

Height
9 inch
Pitch Length
38.386 inch
Width
6 inch
Length
1 inch

Details

Material
Polyurethane
Gearbelt Type
Single Sided
Weight
0.131 lbs
Standards
ISO 9001:2015
Number of Teeth
195
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Item
Timing Belt
Finish
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.