Zoro Homepage

20MP012M6FA5, Timing Pulley, Aluminum, Clear Anodized

  • Mfr # 20MP012M6FA5

  • Zoro # G105357396


product price: $12.65
/ea
Sold in multiples of 7 for $88.55

Key Features

Bore Dia. - Timing Belt Pulleys
5.0 mm
Outside Dia. - Timing Belt Pulleys
0.489 inch
Bore Type
Finished Bore
Pitch Dia. (In.)
0.509 inch
Flange Dia. (In.)
0.685 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20MP012M6FA5
Zoro #
G105357396
UPC #
195057001206
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
5.0 mm
Outside Dia. - Timing Belt Pulleys
0.489 inch
Pitch Dia. (In.)
0.509 inch
Flange Dia. (In.)
0.685 inch
Width
0.75 inch

Details

Bore Type
Finished Bore
Item
Timing Belt Pulley
Material
Aluminum
Number of Teeth
20
Setscrew
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.