
356XL019G, Timing Belt, Neoprene, Fiberglass
Mfr # 356XL019G
Zoro # G905359590
product price:Â $10.15
/ea
Sold in multiples of 8 for $81.20
Key Features
Height
9 inch
Pitch Length
35.6 inch
Number of Teeth
178
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
356XL019G
Zoro #
G905359590
UPC #
195057230026
Country of Origin
Germany
Dimensions
Height
9 inch
Pitch Length
35.6 inch
Length
1 inch
Details
Item
Timing Belt
Number of Teeth
178
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.024 lbs
Gearbelt Type
Single Sided
Finish
Fiberglass
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.