This item is Discontinued.

B&B Manufacturing 595-5M-25, Timing Belt, Neoprene, Fiberglass 595-5M-25

595-5M-25, Timing Belt, Neoprene, Fiberglass (Discontinued)

  • Mfr # 595-5M-25
  • Zoro # G505355671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595-5M-25
Zoro #
G505355671
UPC #
195057984387
Country of Origin
China

Dimensions

Height
9 inch
Pitch Length
23.425 inch
Width
6 inch
Length
1 inch

Details

Weight
0.127 lbs
Number of Teeth
119
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Item
Timing Belt
Material
Neoprene
Finish
Fiberglass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.