Shop B & F SYSTEM
Create Account
ELTV3770EC Mitaki by Maxam 37 - 70 in. Tilting Wall Mount TV Bracket
- Mfr # ELTV3770EC
- Zoro # G303982703
product price:Â
$
43.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELTV3770EC
- Zoro #
- G303982703
- UPC #
- 841659101744
- Country of Origin
- China
Description
B & F System is the leading manufacturer of versatile goods. Our product miscellany includes Apparels, Cookware, Electronics, Leather goods, Sporting goods and Musical Instruments. Every product comes with quality craftsmanship and intricate details. We dedicate ourselves in offering the widest collection of products with superior quality in mind. We meet your demands by providing you with a plethora of choice.
Features- Fits Most 37" - 70" Flat Panel TVs
- Mounting Hardware
- Maximum Load Capacity 77lbs / 35kg
- Measures: 26-3/16" x 16-5/8"
- Weight: 2.40 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.