ELTV3770FM Mitaki by Maxam 37 - 70 in. Full Motion Wall Mount TV Bracket

  • Mfr # ELTV3770FM
  • Zoro # G603982663
product price: 
$
61.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ELTV3770FM
Zoro #
G603982663
UPC #
841659101706
Country of Origin
China

Description

B & F System is the leading manufacturer of versatile goods. Our product miscellany includes Apparels, Cookware, Electronics, Leather goods, Sporting goods and Musical Instruments. Every product comes with quality craftsmanship and intricate details. We dedicate ourselves in offering the widest collection of products with superior quality in mind. We meet your demands by providing you with a plethora of choice.

Features
  • Fits Most 37 - 70" Flat Panel TVs
  • Mounting Hardware
  • Maximum Load Capacity 77lbs / 35kg
Specifications
  • Measures: 25-3/4" x 16-9/16"
  • Weight: 5.60 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews