Shop B & K

0821-20HC 2 in. HC Check Valve Quiet Clear

  • Mfr # 4530226

  • Zoro # G203978684


product price:  $80.45
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4530226
Zoro #
G203978684
UPC #
895086001191
Country of Origin
China

Description

Features
  • 1
Specifications
  • Color: Clear
  • Dimension: 11.5" H x 4.25" W x 4.25" L
  • Weight: 1.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.