Zoro Homepage

110125 1 in. Lever Handle Gas Valve

  • Mfr # 4161337

  • Zoro # G216317210


product price: $32.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4161337
Zoro #
G216317210
UPC #
-
Country of Origin
China

Description

Features Product Type: Gas Ball Valve End 1 Diameter: 1 in. End 1 Type: FPT Material: Brass Valve Type: Two Piece Application: Gas Appliances Full Port: No Handle Type: Lever Maximum Temperature: 300 deg. F Maximum Pressure: 200 psi Connection Method: Threaded Number of Turns: Quarter Turn Chrome Plated: Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.