Zoro Homepage

12x20x1 Pleated Air Filter, Synthetic, MERV 8

  • Mfr # 84858.011220

  • Zoro # G405265186


product price: $6.25
/ea
Sold in multiples of 12 for $75.00

Key Features

Performance Rating
MERV 8
Media Material
Synthetic
Nominal Height
20 in
Nominal Width
12 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84858.011220
Zoro #
G405265186
UPC #
031949145446
Country of Origin
United States

Dimensions

Nominal Filter Size
12x20x1
Nominal Height
20 in
Nominal Width
12 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Media Material
Synthetic
Item
Pleated Air Filter

Description

The MERV 8 rating means it is third-party certified to effectively reduce common indoor air pollutants such as household dust, pollen, dander and lint. MERV ratings provide a standard comparison of air filter performance. A higher MERV rating signifies greater efficiency and increased protection against airborne particles. The clay-coated filter frame and wire backing provide durability throughout the filter's life. The NaturalAire clean essential (Standard) air filter maintains the minimum listed efficiency through the 90-day life of the filter. UL classified.


  • • 6x times more effective than traditional fiberglass air filters
  • • Reduces up to 75% of large airborne particles
  • • Efficient airborne particle removal for a cleaner indoor environment
  • • Robust construction makes the filter easy to install
  • • UL Classified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.