
12x24x1 Pleated Air Filter, Polyester, MERV 13
Mfr # 95003.011224
Zoro # G805265298
product price: $27.15
/eaSold in multiples of 12 for $325.80
Key Features
Nominal Filter Size
12x24x1
Performance Rating
MERV 13
Media Material
Polyester
Nominal Height
24 in
Nominal Width
12 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95003.011224
Zoro #
G805265298
UPC #
31949449131
Country of Origin
United States
Dimensions
Nominal Filter Size
12x24x1
Nominal Height
24 in
Nominal Width
12 in
Nominal Depth
1 in
Details
Performance Rating
MERV 13
Media Material
Polyester
Item
Pleated Air Filter
Description
This filter features efficient electrostatic filtration media that helps capture unwanted particles in your home, including pollen, pet dander, mold spores, bacteria, microscopic allergens, virus carriers, smoke and smog particles. Rated MERV 13, it has the highest level of efficiency in a residential filter. This filter removes airborne particles, delivering the air flow you need to create an cleaner, fresher indoor environment. The robust construction makes the filter easier to install and ensures it will last up to 90 days in your home.
- • Fit almost any household heating or cooling system
- • Electrostatically charged media
- • Reduces up to 95 percent of large airborne particles
- • Easy to install and replace every 90 days
- • UL classified
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.