Zoro Homepage

14x25x2 Pleated Air Filter, Synthetic, MERV 8

  • Mfr # 80055.021425

  • Zoro # G505265109


product price: $8.35
/ea
Sold in multiples of 12 for $100.20

Key Features

Performance Rating
MERV 8
Media Material
Synthetic
Nominal Height
25 in
Nominal Width
14 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80055.021425
Zoro #
G505265109
UPC #
31949190125
Country of Origin
United States

Dimensions

Nominal Filter Size
14x25x2
Nominal Height
25 in
Nominal Width
14 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Media Material
Synthetic
Item
Pleated Air Filter

Description

An excellent choice for home air filtration, MERV 8 pleated filters are more efficient when compared to standard pleated filter. The MERV 8 filter has a high dust containing capacity that does not sacrifice air flow. Using a synthetic, charged filtering media, airborne contaminants are filtered out of the air, allowing your family to breathe dust free.


  • • Ecologically friendly filtration medium frame components made from recyclable materials
  • • Expanded metal grid prevents media flutter while in operation
  • • Media maximizing V-pleat design
  • • Great frame strength due to diagonal and horizontal support members as well as wire backed media
  • • Filter media pack is sealed to eliminate air bypass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.