Zoro Homepage

16x20x1 Pleated Air Filter, Polyester, MERV 8

  • Mfr # 80055.011620

  • Zoro # G605265122


product price: $7.15
/ea
Sold in multiples of 12 for $85.80

Key Features

Performance Rating
MERV 8
Media Material
Polyester
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80055.011620
Zoro #
G605265122
UPC #
31949190057
Country of Origin
United States

Dimensions

Nominal Filter Size
16x20x1
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Media Material
Polyester
Item
Pleated Air Filter

Description

A heavy-duty, die-cut, clay coated frame encloses the media pack. A 100 percent hydrophic synthetic media is bonded to a corrosion-resistant, 1-1/4 inch mesh expanded metal backing, which is substantially heavier than standard metal backing. These features result in a more efficient, durable and reliable product.


  • • Heavy gauge metal backing for exceptional strength
  • • Designed for high velocity and turbulent air applications
  • • Moisture-resistant die-cut frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.