
16x25x1 Pleated Air Filter, Polyester, MERV 8
Mfr # 80055.011625
Zoro # G205265263
product price: $11.15
/eaSold in multiples of 12 for $133.80
Key Features
Performance Rating
MERV 8
Media Material
Polyester
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80055.011625
Zoro #
G205265263
UPC #
31949190064
Country of Origin
United States
Dimensions
Nominal Filter Size
16x25x1
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
1 in
Details
Performance Rating
MERV 8
Media Material
Polyester
Item
Pleated Air Filter
Description
A heavy-duty, die-cut, clay coated frame encloses the media pack. A 100 percent hydrophic synthetic media is bonded to a corrosion-resistant, 1-1/4 inch mesh expanded metal backing, which is substantially heavier than standard metal backing. These features result in a more efficient, durable and reliable product.
- • Heavy gauge metal backing for exceptional strength
- • Designed for high velocity and turbulent air applications
- • Moisture-resistant die-cut frame
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.