Shop B & K
Create Account
191-222HC 3/8IN FIP X 3/8IN OUTER DIAMETER VALVE BALL LEAD FREE
- Mfr # 191-222HC
- Zoro # G324977955
product price:Â
$
8.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 191-222HC
- Zoro #
- G324977955
- UPC #
- 032888146815
- Country of Origin
- Unknown
Description
The B&K 191-222HC Lead-Free Straight Supply Stop is a premium plumbing component designed for reliable water shutoff in residential and commercial applications. Made from durable lead-free brass and finished with polished chrome plating, this valve ensures corrosion resistance and compliance with potable water standards. Its 1/4-turn operation provides quick and easy flow control, making it ideal for maintenance and appliance installations.
Key Features- Lead-Free Construction: Complies with NSF standards for potable water systems.
- Material: Forged brass body with chrome plating for durability and corrosion resistance.
- Connection Type: Female Iron Pipe (FIP) x Compression for secure and versatile installation.
- Size: 3/8 inch FIP inlet x 3/8 inch OD compression outlet.
- Operation: 1/4-turn straight valve for smooth and quick shutoff.
- Finish: Polished chrome for a clean, professional appearance.
- Sealing Components: Self-lubricating Teflon seals and double O-ring design for leak-free performance.
- Pressure Rating: Working pressure up to 125 PSI.
- Certifications: NSF Certified and compliant with ASME A112.18.1.
- Handle Type: Easy-grip lever handle for convenient operation.
- Water supply lines for sinks, toilets, and appliances.
- Residential and commercial plumbing systems.
- Ideal for maintenance shutoff and appliance installation.
- Model Number: 191-222HC
- Valve Type: Straight Supply Stop
- Material: Lead-Free Brass
- Finish: Chrome Plated
- Connection: 3/8" FIP x 3/8" OD Compression
- Operation: 1/4-turn
- Pressure Rating: 125 PSI
- Temperature Range: Standard cold and hot water service
- Certifications: NSF, ASME A112.18.1
- Handle Type: Lever handle
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.