Zoro Homepage

20x25x1 Pleated Air Filter, Polyester, MERV 8

  • Mfr # 80055.012025

  • Zoro # G905265365


product price: $7.99
/ea
Sold in multiples of 12 for $95.88

Key Features

Performance Rating
MERV 8
Media Material
Polyester
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80055.012025
Zoro #
G905265365
UPC #
31949190088
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x1
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Media Material
Polyester
Item
Pleated Air Filter

Description

This is a rugged, industrial grade disposable pleated air filter. It features a synthetic fiber filtering medium that is laminated to an expanded metal backing. This combination is then folded into an accordion pleat arrangement to increase filtering surface. This greater filtering surface allows more effective filtration while keeping airflow resistance low.


  • • MERV 8 rating: removes household dust, pollen, dirt, mold spores and more
  • • V-pleats provide large media surface area for more effective filtration while keeping airflow resistance low
  • • Each filter maintains efficiency for up to 90 days

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.