4" Mount, 3 Hole Faucet Bar, 2 Wing Handle, Chrome, 8 Spout
Mfr # 222-432
Zoro # G7820550
product price: $55.84
/eaKey Features
Number of Holes
3
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
222-432
Zoro #
G7820550
UPC #
032888121904
Country of Origin
China
Details
Number of Holes
3
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
ADA Compliant
Yes
Flow Rate
1.20 gpm
Handle Type
Metal Lever Handle
Item
Faucet Bar,2 Wing Handle,Chrome,8 Spout
Product Type
Faucet
Description
Item Faucet Bar,2 Wing Handle,Chrome,8 Spout
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.