50915TPRU 1.25 in. Slip Joint TPR Washer

  • Mfr # 4508198

  • Zoro # G104108777


product price:  $57.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4508198
Zoro #
G104108777
UPC #
46224012290
Country of Origin
China

Description

Features
  • 1.25 in. Slip Joint TPR Washer
  • DescriptionKeeney Tpr Slip Joint Washers
  • 1-1-4 Od
  • Thermo Plastic Rubber
  • Tapered Design Ensures A Positive Lead Free Seal
  • Provides A Better Flex Fatigue Resistance Than Traditional Rubber
  • Will Not Dry Out And Crack Over Time
Specifications
  • Dimension: 6.5" H x 5" W x 5" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.