510-506BG Galvanized Iron Street Elbow 1.25 in. Fip x 1.25 in. Mip 45 deg

  • Mfr # 4066569

  • Zoro # G315834199


product price:  $23.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4066569
Zoro #
G315834199
UPC #
032888405332
Country of Origin
China

Description

B & K malleable galvanized iron street elbow 1-1/4in. fip x 1-1/4in. mip45 degreeastm a-197for use with water and steam rated to 300 PSI at 150 f; steam 150 lb. PSI class 150 standard ansi standard b. . Features -1-1/4in. FIP x 1-1/4in. MIP -45 Degree -ASTM A-197 -For use with water and steam -Rated to 300 PSI at 150 F; steam 150 lb. PSI -Class 150 standard -ANSI Standard B16.3 Unions: 16.39 Specifications - Dimension: 1.5in. H x 2.4in. W x 2in. L - Weight: 0.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.