Zoro Homepage

6050BP StrongArm Handle & Lever Kit Chrome

  • Mfr # 4593539

  • Zoro # G416341718


product price: $26.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4593539
Zoro #
G416341718
UPC #
-
Country of Origin
China

Description

StrongARM Handle & Lever Kit fits easily adjusts to fit all tank positions including: front, side, angle and down. the StrongARM lever is adjustable to eliminate the need to bend for fitment. Features Finish : Chrome Assembled Length : 3.75in Assembled Height : 2in Assembled Width : 1in Maximum flush arm length : 7.25in Part type : Tank Lever Anti-microbial handle Hardware included Handles included Fixes broken lever, sticking handle and corroded lever Fits all brands: American Standard, Kohler, Mansfield, Toto and others Reinforced at elbow to improve strength Corrosion resistant protective handle & skirt resists bacteria Adjustable design eliminates need to bend to fit Specifications Dimension: 12.5in H x 4in W x 2in L Weight: 0.35 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.