Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6051BP StrongArmHandle & Lever Kit Chrome

  • Mfr # 4593489

  • Zoro # G816341721


product price: $27.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4593489
Zoro #
G816341721
UPC #
-
Country of Origin
China

Description

StrongARM Handle & Lever Kit fits easily adjusts to fit all tank positions including: front, side, angle and down. The StrongARM lever is adjustable to eliminate the need to bend for fitment. Features Finish : Chrome Anti-microbial handle Fits all toilet tank positions Fits all brands: American Standard, Kohler, Mansfield, Toto and others Fixes broken lever, sticking handles and corroded levers Reinforced at elbow to improve strength Corrosion resistant Adjustable design eliminates need to bend to fit with US & global components Assembled Height: 2in Assembled Length: 3.75in Assembled Width: 1in Maximum flush arm length: 7.25in Application: Toilets Hardware Included: Yes Part type: Tank Lever Handles Included: Yes Specifications Dimension: 12.5in H x 4in W x 2in L Weight: 0.4 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.