Zoro Homepage

8" Mount, 4 Hole Faucet Kit, Lever Handle, BN, w/Black Spray

  • Mfr # 222-423

  • Zoro # G7818259


product price: $72.59
/ea

Key Features

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222-423
Zoro #
G7818259
UPC #
032888168374
Country of Origin
China

Details

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Metal Lever Handle
Item
Faucet Kit,Lever Handle,BN,w/Black Spray

Description

Item Faucet Kit,Lever Handle,BN,w/Black Spray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.