8" Mount, 4 Hole Faucet Kit, Lever Hndl, Chrome, Black Spray
Mfr # 222-118
Zoro # G7819747
product price: $72.15
/eaKey Features
Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
222-118
Zoro #
G7819747
UPC #
032888121966
Country of Origin
China
Details
Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Metal Lever Handle
Item
Faucet Kit,Lever Hndl,Chrome,Black Spray
Description
Item Faucet Kit,Lever Hndl,Chrome,Black Spray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.