8" Mount, 4 Hole Kit Faucet, 2 Rnd Acrylic, Less Spray, Sqr

  • Mfr # 222-609H

  • Zoro # G7819056


product price: $65.39
/ea

Key Features

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Flow Rate
1.80 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222-609H
Zoro #
G7819056
UPC #
032888168398
Country of Origin
China

Details

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Flow Rate
1.80 gpm
Handle Type
Acrylic Handle
Item
Kit Faucet,2 Rnd Acrylic,Less Spray,Sqr

Description

Item Kit Faucet,2 Rnd Acrylic,Less Spray,Sqr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.