Anti-Siphon Frost-Free Sillcock Valve, 1/2x3/4 in Connection, MPTxHose, 125 psi Pressure, Brass Body
- Mfr # 104-851HC
- Zoro # G613757497
product price:Â
$
47.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104-851HC
- Zoro #
- G613757497
- UPC #
- 32888149168
- Country of Origin
- Taiwan, Province of China
Description
1/2 in MPT and PEX connection. Easy quarter turn operation. IAPMO ANSI/NSF-61 approved. Maximum 125 psi working pressure. Chrome plated brass ball. Teflon seats. 60% copper alloy brass construction. 3/4 in hose thread outlet. Large flow rate. Rust resistant handle. Pipe threads comply with ANSI B1.20.1. Hose threads comply with ANSI B1.20.7. Certified to NSF61, ASSE 1019-A, IAPMO, CSA. Handy carton.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.