B And K Industries 107-814NL .75 in. IPS Low Lead Ball Valve

  • Mfr # 107-814NL

  • Zoro # G404136630


product price: $34.85
/ea

Key Features

Length
4.61 in
Width
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-814NL
Zoro #
G404136630
UPC #
032888146273
Country of Origin
China

Dimensions

Length
4.61 in
Width
1.38 in

Description

  • Ball valve.
  • Brass.
  • Low lead.
  • 400 WOG packing gland.
  • Standard port.
  • NSF.
  • 3/4" IPS
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.