Zoro Homepage

B & K 0821-20H Quiet Check Valve White - 1 in.

  • Mfr # 4530176

  • Zoro # G303978768


product price: $67.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4530176
Zoro #
G303978768
UPC #
895086001184
Country of Origin
China

Description

Hose clamp connections.

Features
  • Color: White
  • Size: 2"
  • Hose clamp connections
Specifications
  • Dimension: 11.5" H x 4.25" W x 4.25" L
  • Weight: 1.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.