Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B&K Products 4507729 Duraflame Fatwood Wood Fire Starter

  • Mfr # 4507729

  • Zoro # G903703197


product price: $27.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4507729
Zoro #
G903703197
UPC #
041137000495
Country of Origin
Honduras

Description

Duraflame fatwood comes from the tree stumps of non-endangered pines that continue to absorb quick-burning pitch after the trees have been felled. The concentrated, 100% natural resin ignites quickly from one match and generates an intense, sustained flame. No new trees are cut down and no additives have been applied to the product. Duraflamefatwood is both user and environment friendly.

Specifications
  • Material: Wood
  • Container Size: 8 oz
  • Country of Origin: Honduras
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.