Celcon 3/4 in. 3/4 in. Celcon Stop and Waste Valve

  • Mfr # VSWCELB4
  • Zoro # G1919833
product price: 
$
7.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VSWCELB4
Zoro #
G1919833
UPC #
820633988113
Country of Origin
United States

Description

Designed to stop or regulate the flow of fluid in a pipeline, the Homewerks Celcon stop valve can be used for water, oil, or air applications. The celcon plastic is resistant to chemicals and is a good choice for salty environments. This valve can be used in hot and cold water applications. When valve is closed, removing the screw on waste cap allows draining of the non-pressure side of the line. Bring quality and efficiency to your project with the Celcon stop valve from Homewerks.


  • • 3/4 in. Solvent x 3/4 in. Solvent connections
  • • Compatible with PVC piping
  • • Multi-turn handle for controlled shut off and adjustment of water flow
  • • For potable water, oil, or air applications
  • • Includes a screw to drain from the non-pressure side when the valve is closed
  • • Maximum pressure rating of 150 PSI between 20° and 180°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews