
Conduit Fitting Nipple, 1/2 in, MIP, PVC, PVC Coated, Grey
Mfr # 403-160
Zoro # G8642001
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Conduit Fitting Type
Nipple
Trade Size
1/2 in
Connection Type
MIP
Material
PVC
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
403-160
Zoro #
G8642001
UPC #
032888003910
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Overall Length
16 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Nipple
Connection Type
MIP
Material
PVC
Finish
PVC Coated
Color
Grey
Description
For more than 40 years, BK Products has served the plumbing industry. Our company has grown from a small distributor to becoming part of Mueller Industries, a world leader in flow control and industrial products.
- • Constructed with durable, industry approved PVC material
- • Molded with a smooth interior wall resulting in less pressure loss and higher volume than conventional metal fittings
- • Resistant to mild acids, solvents and oils
- • Length Is in Inches Not Meter or Foot
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.