CTS120050200 0.5 in. x 2 ft. CPVC Pipe

  • Mfr # 4529582
  • Zoro # G303979208
product price: 
$
23.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4529582
Zoro #
G303979208
UPC #
611942124107
Country of Origin
China

Description

For copper tube size applications. For hot and cold water applications. Intended for pressure applications where the operating temperature will not exceed 180 degree F at 100 PSI.

Features
  • Size: 1/2" x 2'
  • SDR 11
  • Flow guard gold CPVC pipe
  • For copper tube size applications
  • For hot and cold water applications
  • Intended for pressure applications where the operating temperature will not exceed 180 degree F at 100 PSI
  • Maximum working pressure at 73 degree F or 23 degree C is 400 PSI
Specifications
  • Dimension: 0.7" H x 0.7" W x 24" L
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews