Danco Dual Thread 15/16 in.- 27M x 55/64 in.-27F Chrome Faucet Aerator

  • Mfr # 9D00010485

  • Zoro # G3210780


product price: $9.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9D00010485
Zoro #
G3210780
UPC #
37155020317
Country of Origin
Taiwan, Province of China

Description

This 1.0 gpm faucet aerator by Danco has innovative features. It has cyclone technology which reduces water consumption without sacrificing water pressure. Dual threads fit 15/16 in.-27 M or 55/64 in.-27 F. Aerators limit water flow through the faucet allowing water use to be reduced compared to the same time flow without an aerator. In the case of hot water, because less water is used, less heat energy is used.


  • • Extra savings up to 55% water consumption
  • • Dual thread 15/16 in.-27M or 55/64 in.-27F
  • • Cyclone aerated stream which reduces water consumption without sacrificing water pressure
  • • Removable/replaceable insert
  • • Twisting spray pattern
  • • Will work on most faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.