Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danco Dual Thread 15/16 in.- 27M x 55/64 in.-27F Chrome Faucet Aerator

  • Mfr # 9D00010493

  • Zoro # G3207886


product price: $15.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9D00010493
Zoro #
G3207886
UPC #
37155020409
Country of Origin
Taiwan, Province of China

Description

This 1.5 GPM faucet aerator by Danco has innovative features. It has cyclone technology which reduces water consumption without sacrificing water pressure. This faucet aerator is watersense certified and can save you up to 30% water as compared to using the standard 2.2 GPM Aerator. It has a removable/replaceable insert with a twisting spray pattern and will work on any faucet. Dual threads fit 15/16 in.-27M or 55/64 in.-27F.


  • • Saves up to 30% water consumption
  • • Twisting spray pattern
  • • Watersense certified 1.5 GPM
  • • Cyclone aerated stream which reduces water consumption without sacrificing water pressure
  • • Removable/replaceable insert

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.