Zoro Homepage

Danco Male Thread 15/16 in.-27M Chrome Faucet Aerator

  • Mfr # 9D00010483

  • Zoro # G3211228


product price: $8.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9D00010483
Zoro #
G3211228
UPC #
37155020294
Country of Origin
Taiwan, Province of China

Description

This 1.5 GPM Faucet Aerator by Danco has new Innovative Features. It has Cyclone Technology which reduces water consumption without sacrificing water pressure. This Faucet Aerator is Water Sense Certified and can save you up to 30% water as compared to using the standard 2.2 GPM Aerator.


  • • Saves up to 30% water consumption
  • • Removable/replaceable insert
  • • Watersense certified 1.5 GPM
  • • Cyclone aerated stream which reduces water consumption without sacrificing water pressure
  • • Twisting spray pattern
  • • Will work on most faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.