Zoro Homepage

Dual-Handle Faucet, 2 Round Acrylic, w/Less Pop Up, Sq, Chrome

  • Mfr # 221-605H

  • Zoro # G7820036


product price: $38.89
/ea

Key Features

Finish
Chrome
Handle Type
Round Acrylic
Number of Handles
2
Drain Type
Less Pop Up
Operation Method
Dual-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221-605H
Zoro #
G7820036
UPC #
032888168114
Country of Origin
China

Details

Finish
Chrome
Handle Type
Round Acrylic
Number of Handles
2
Item
Faucet,2 Round Acrylic,w/Less Pop Up,Sq
Drain Type
Less Pop Up
Operation Method
Dual-Handle

Description

Item Faucet,2 Round Acrylic,w/Less Pop Up,Sq

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.