DuraVent 4 in. D X 12 in. L Stainless Steel Vent Pipe

  • Mfr # 4PVL-A12R

  • Zoro # G800539578


product price: $66.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PVL-A12R
Zoro #
G800539578
UPC #
662492893548
Country of Origin
United States

Description

Adjustable length 4" x 12" Pellet Vent Pipe. PelletVent is a complete venting system from DuraVent for stoves and inserts that use oil fuel or multi-fuels, including wood pellets, corn, cherry pits, switch grass, coffee husks, walnut shells, soybeans, wheat, sunflower hulls, rapeseed and sugar beets. The adjustable double-wall chimney stove pipe adds 3 - 10 inch to a rigid vent pipe and fits most standard piping. Its double-wall, air-insulated design offers superior performance and reliability for long-term use. For added durability, PelletVent seams are factory-sealed on all elbows, tees and fittings.


  • • Constructed with a galvalume outer wall and stainless steel inner wall that is resistant to corrosive flue gas condensation
  • • Compatible with most standard vent pipes
  • • Adds 3-10 inch of additional length to rigid vent pipe
  • • UL listed for 3 inch clearance to combustibles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.