
Filtrete 12 in. W X 30 in. H X 1 in. D 12 MERV Pleated Air Filter
Mfr # 2042DC-6
Zoro # G305265293
product price: $23.99
/ea
Sold in multiples of 4 for $95.96
Key Features
Nominal Filter Size
30x12x1
Performance Rating
MERV 12
Filters Out
microscopic and large allergens, bacteria, and particles that can carry viruses
Actual Filter Size
12 in W X 30 in H X 1 in D
Nominal Height
30 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2042DC-6
Zoro #
G305265293
UPC #
051111021149
Country of Origin
Mexico
Dimensions
Nominal Filter Size
30x12x1
Actual Filter Size
12 in W X 30 in H X 1 in D
Nominal Height
30 in
Nominal Width
12 in
Nominal Depth
1 in
Actual Depth
1"
Actual Height
12"
Actual Width
30"
Details
Performance Rating
MERV 12
Filters Out
microscopic and large allergens, bacteria, and particles that can carry viruses
Item
Pleated Air Filter
Description
Your home should be your sanctuary starting with the air you breathe. Filtrete Allergen Bacteria & Virus Air Filters help capture unwanted particles from your household air contributing to a cleaner fresher home environment. By proactively capturing dust bacteria viruses and allergens these high performance filters help improve your home’s air quality.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.